Beli kwd 805 cx di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  2. Custom Waterproof Digital Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

  3. TESTO Thermometer
    Mulai

    Rp2.399.900

  4. SHINWA Thermometer Bar Type
    57%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  5. TRUSCO Dripproof Digital Thermometer
    Mulai

    Rp629.900

    TRUSCO Dripproof Digital Thermometer
    Deskripsi:
    Usage:Man-hour count in the logistics line. Time management of the manufacturing process. Time measurement in sports such as schools.
    atribut:
    • Weight (g): 114
    • Power: Button-type alkaline batteries (LR44) x1 pieces (optional)
    • Dimensions (Width W x Depth D x Height H) (mm): 85x32x118
    • Temperature Display: (Min) 0.1 degC
    • Probe Length (mm): 4.5x103
    • Measurement Temperature Range (°C): -50-250
  6. ZOYI Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  7. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  8. Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Mulai

    Rp3.999.900

    Sato Keiryoki Mfg Thermocouple Digital Thermometer
    Deskripsi:
    Digital thermometer ideal for food temperature measurement
    atribut:
    • Power Supply: 2 AAA alkaline batteries
    • Probe Length (mm): 150
    • Accuracy (%): ± (0.1 + 1digit)
    • Temperature Range (°C): -40 to +250
    • Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
    • Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
    • Body Dimensions (mm): Approx. 70x171x40
    • Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
    • Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
    • Measurement Range: -40.0 ~ 250.0 degrees Celsius
    • Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
    • Weight (g): Body: approx. 155 (including battery), sensor: 123
  9. WINTERS Thread-Mounted Glass Thermometer
    Mulai

    Rp879.900

    WINTERS Thread-Mounted Glass Thermometer
    Deskripsi:
    These thread-mounted industrial glass thermometers have a graduated scale that can be adjusted to multiple positions for ease of viewing. They're commonly used in hot water lines, boilers, and other similar HVAC or industrial processes. Select models have a lead-free thermowell for applications requiring contact with drinking water.
    atribut:
    • UNSPSC: 41112213
    • Brand: WINTERS
    • Corrosion Resistant: No
    • Fluid Material: Kerosene
    • Includes NIST-Traceable Certificate: No
    • Includes Thermowell: Yes
    • Maximum Operating Pressure (psi): 710
    • NSF Rated: Yes
    • Scale: Celsius; Fahrenheit
    • Scale Type: Liquid-in-Glass
    • Shank type: Straight
    • Thermometer Thread Gender: Male
    • Thermometer Type: Lead-Free Glass Thermometer Assembly
    • Thermowell Material: Lead-Free Brass
    • Thermowell Thread Gender: Male
    • Thermowell Thread Type: NPT
  10. Custom Digital Thermo Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp629.900

  11. TESTO Surface Thermometer
    Mulai

    Rp4.099.900

    TESTO Surface Thermometer
    Deskripsi:
    The testo 905-T2 surface thermometer provides you with the best piece of equipment for dealing with temperature measurements on both smooth and uneven surfaces. This is because its temperature probe (type K thermocouple) features a measuring head with sprung thermocouple strip that adjusts to the surface. This method prevents the temperature probe from tilting - and therefore false measurement results.Another advantage of the temperature probe (type K thermocouple) is that its sprung thermocouple strip takes on the temperature of the object being measured very quickly. The temperature measuring instrument consequently achieves great accuracy and an impressively fast response time.The testo 905-T2 surface thermometer also impresses with its large measuring range of -50 to +350 °C. Measurements of up to +500 °C are also possible for a short period (1 to 2 minutes). Its large measuring range means that the temperature measuring instrument has many different uses, e.g. in the area of heating, plumbing or refrigeration technology. The surface thermometer is particularly well suited to temperature measurements on pipes, as its thermocouple probe is easily able to deal with their uneven surfaces. Extremely user-friendly surface thermometerThe testo 905-T2 surface thermometer is really easy to use: The measured values can be conveniently read from the clear display. They are also easily legible from different angles. This is provided for by the display's swivel joint which can be constantly adjusted to your angle of vision.If you forget to switch off the surface thermometer after measurement, it will automatically switch off after approx. 10 minutes of non-use. Product Includes: Testo 905-T2 surface thermometer with large measuring range, including attachment clip and batteries.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -20 to +70 °C
    • Weight (g): 80
    • Battery Life: 1000 h
    • Authorizations: CE 2004/108/EWG
    • Battery Type: 3 AAA micro batteries
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 12
    • Dimensions (mm): 220x40x70
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 150
    • Length Probe shaft tip (mm): 40
    • Product Color : Black
    • Product/Housing Material: ABS
  12. Hanna Instruments K-Type Thermocouple Thermometer
    Mulai

    Rp6.499.900

    Hanna Instruments K-Type Thermocouple Thermometer
    Deskripsi:
    The HI935005 K-Type Thermocouple Thermometer is a digital, waterproof thermometer. This meter offers high accuracy temperature measurements using a wide variety of interchangeable probes.
  13. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp519.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  14. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  15. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  16. Thermco Digital Pocket Thermometer
    Mulai

    Rp589.900

    Thermco Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Application: General Purpose; Laboratory
    • Auto Power OFF: Yes
    • Backlit: No
    • Brand: THERMCO
    • Display Type: LCD
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: Yes
    • Minimum Temperature (°C): -50
    • Minimum Temperature (°F): -58
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resolution (°C): 0.1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.1
    • Waterproof: Yes
  17. Thermopro Thermometer Hygrometer
    Mulai

    Rp519.900

    Thermopro Thermometer Hygrometer
    Deskripsi:
    Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.
    atribut:
    • Humidity Range (%RH): 10 to 99
Daftar Harga kwd 805 cx Terbaru October 2026
TRUSCO Thermometer (Termometer Digital)Rp459.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
Custom Waterproof Digital ThermometerRp509.900
TESTO ThermometerRp2.399.900
SHINWA Thermometer Bar TypeRp29.900
TRUSCO Dripproof Digital ThermometerRp629.900
SATO (Label) ThermometerRp1.199.900
ZOYI Infrared ThermometerRp349.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
Sato Keiryoki Mfg Thermocouple Digital ThermometerRp3.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)